Beli Mata Bor Mortiser Bit di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik)Deskripsi:Mata bor ubin keramik CYL-9. Sesuai untuk semua ubin densitas lembut hingga medium, porselen, keramik dan kaca tidak dikeraskanWarna mata bor: putihCatatan: Gunakan dengan kecepatan rendah dan tanpa benturan/ impak. Tidak memerlukan pendinginanatribut:
- Cutter Type: Two cutters
- BLITZ Diamond Core Drill (Mata Bor Granit)Deskripsi:Mata Bor batu Marmeratribut:
- Applications: for glass, tiles
- Miyanaga Mata Bor Bobok Beton Cold Bit SDS Maxatribut:
- Overall Length L (mm): 280
- Shank Shape: SDS-max
- Compatible: Bosch/GSH 388, GSH 5 E, GSH 11 E.Makita/HM/1100C, HM/1202C
- BOSCH Corded Drill Driver (Bor Listrik)Deskripsi:Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
- UNIKEN Set Mata Bor Mortising ChiselDeskripsi:Mata Bor Chisel ini biasa digunakan untuk membobok kayu.atribut:
- Size (mm): 12.7
- Size (inch): 1/2
- AST Router BitDeskripsi:Content SetV Groove 1/2inch, Cove Box 1/8inch, Cove Box 1/4inch, Dovetail 1/2inch, Straight 1/8inch, Straight 1/4inch, Straight 1/2inch, Straight 5/8inch, Mortiser 1/2inch, Round Over 3/8inch, Chamfer 1-1/4inch, Panel 1/4inch, Cove Bit 1/4inch, Flush 1/2inch, Roman Ogee R4
- TORA Set Mata Bor Mortising Chiselatribut:
- Material: Stainless Steel
- Jason Set Mata Bor Mortising ChiselDeskripsi:High quality materialFast cutting hard and soft woodatribut:
- Material: High Quality
- BITEC Mata Bor Kayu dan Pahatatribut:
- Type/Packing: 1pc / Pouch
- DEWALT Chisel BitDeskripsi:These chisel bits have a 3/4inch to 1-1/8inch hex shank and install into compatible breaker and demolition hammer tools. They are used for breaking up concrete and prying and removing tiles in one piece.atribut:
- For Tool Type: Rotary Hammer
- BOSCH Chisel BitDeskripsi:These chisel bits have a 3/4" to 1-1/8" hex shank and install into compatible breaker and demolition hammer tools. They are used for breaking up concrete and prying and removing tiles in one piece.
- MILWAUKEE Chisel BitDeskripsi:These chisel bits have an SDS-Max shank that prevents them from slipping when breaking up concrete and masonry in high-torque construction and demolition applications. The bits install into compatible rotary hammer drills and demolition hammers with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.atribut:
- Shank Length (inch): 2
- Cutting Direction: Right Hand
- Finish - Machining: Bright (Uncoated)
- For Tool Type: Rotary Drill
- Measurement System: Fractional Inch
- West Lake Mesin Bor DudukDeskripsi:Karakteristik. Ringan dan fleksibel, dapat digunakan tidak hanya pada reparasi mesin pengolah tetapi juga reparasi DIY (Do It Yourself) dan penggunaan sehari-hari. Aksesoris Standar. - Drill chuck. - Arbor (hanya taper hole spindle) (ZHX-13 tidak dilengkapi). - Taper sleeve (hanya MT3 spindle). - Drift (hanya taper hole spindle). - Wrench.atribut:
- Voltage (V): 220
- BOSCH SDS Max Chisel for Heavy Rotary and Demolition Hammers FlatDeskripsi:Pahat datar dengan poros SDS-plus. Usia Lama dengan masa pakai 30% lebih lama dan daya buang material 15% lebih tinggi. Untuk penggunaan melalui sampiran pahat SDS-plus atau langsung pada palu SDS-plus dengan pengalang rotasi.
- TOKU ChiselDeskripsi:It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
Daftar Harga Mata Bor Mortiser Bit Terbaru March 2026
| BOSCH Tile Drill Bit CYL-9 (Mata Bor Keramik) | Rp45.900 |
| BLITZ Diamond Core Drill (Mata Bor Granit) | Rp27.900 |
| KRISBOW Mata Bor Bobok Kayu | Rp149.900 |
| Miyanaga Mata Bor Bobok Beton Cold Bit SDS Max | Rp549.900 |
| BOSCH Corded Drill Driver (Bor Listrik) | Rp99.900 |
| UNIKEN Set Mata Bor Mortising Chisel | Rp129.900 |
| AST Router Bit | Rp539.900 |
| TORA Set Mata Bor Mortising Chisel | Rp139.900 |
| Jason Set Mata Bor Mortising Chisel | Rp159.900 |
| BITEC Mata Bor Kayu dan Pahat | Rp109.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































/1kP101003056-2.jpg)
/P102113370-1.jpg)


/P101000154-1.jpg)